Beli mitutoyo vernier caliper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  2. Mitutoyo Vernier Caliper Fine (Jangka Sorong)
    Mulai

    Rp1.499.900

    Mitutoyo Vernier Caliper Fine (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper with fine adjustment carriage measures outside and inside dimensions, along with depth and step, with high precision and control. The carriage feeds the slider finely for exceptionally precise measurements. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-180
    • Accuracy (mm): ±0.03
    • Graduation (mm): 0.02
    • Mitutoyo Part Number: NM18
    • Technology: Mechanical
  3. Mitutoyo Vernier Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.699.900

    Mitutoyo Vernier Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces and a fine adjustment carriage to perform precision inner and outer dimension measurements. The adjustment carriage feeds the slider finely to give added control and deliver the highest accuracy possible. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.
    atribut:
    • Technology: Mechanical
  4. Mitutoyo Vernier Caliper Metric with Thumb Grip (Jangka Sorong)
    Mulai

    Rp839.900

    Mitutoyo Vernier Caliper Metric with Thumb Grip (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.05
    • Technology: Mechanical
  5. Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)
    Mulai

    Rp689.900

    Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Accuracy (mm): ±0.05
    • Graduation (mm): 0.05
    • Depth Measuring Bar: Yes
    • Mitutoyo Part Number: N15R
    • Remarks (mm): 19 (Depth Rod)
    • Technology: Mechanical
  6. Jackgen Vernier Caliper (Jangka Sorong)
    Mulai

    Rp129.900

    Jackgen Vernier Caliper (Jangka Sorong)
    atribut:
    • Resolution (mm/inch): 0.02/0.001
  7. One Two Cups V60 Coffee Filter Paper (Kertas Saringan Kopi)
    Mulai

    Rp33.900

    One Two Cups V60 Coffee Filter Paper (Kertas Saringan Kopi)
    Deskripsi:
    Untuk Anda yang gemar menyeduh kopi dengan metode manual brew V60 drip pasti membutuhkan filter kertas kopi. Filter kopi dari One Two Cups ini memiliki isi sebanyak 100 buah. Filter ini cocok digunakan ketika Anda membuat kopi di rumah.
  8. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  9. Mitutoyo Vernier Caliper (Jangka Sorong)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Accuracy (mm): ±0.05
    • Graduation (mm): 0.05
    • Depth Measuring Bar: Yes
    • Technology: Mechanical
  10. Mitutoyo Digital Durometer
    Mulai

    Rp13.999.900

    Mitutoyo Digital Durometer
    Deskripsi:
    The Mitutoyo Hardmatic digital and analog Durometer provides accurate, repeatable hardness test results on various soft materials from rubber and neoprene to leather and plastics. A data hold function (digital models) and peak retaining hand (on analog models) allows for error-free reading.
    atribut:
    • Shore Scale: A
    • Applications: Natural Rubber, Soft Elastomers, etc.
    • Range: 33147
    • Indenter Diameter (mm): 1.25
    • Indenter Protrusion (mm): 2.5
    • Indenter Tip Diameter (mm): 0.79
    • Indenter Tip Type: Blunt Taper
    • Spring Force: WA=550+75HDmN
    • Tip Angle (°): 35±0.25
    • Type: Compact
  11. Mitutoyo Vernier Caliper (Jangka Sorong)
    Mulai

    Rp999.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    An industry standard measuring tool
  12. Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)
    Mulai

    Rp979.900

    Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.
    atribut:
    • Units: Metric, Inch
    • Technology: Mechanical
  13. METABO Flexiamant Super Grinding Disc
    Mulai

    Rp62.900

    METABO Flexiamant Super Grinding Disc
    Deskripsi:
    Universal disc for all metal processing requirementsEspecially suitable for deburring and grinding edges, also for cast processingHardness: hardGood cutting output with extremely good tool lifeMaximum working speed 80 m/s
    atribut:
    • Version: Offset
  14. Mitutoyo Vernier Caliper (Jangka Sorong)
    Mulai

    Rp1.299.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    The most commonly used caliper. The scale surface is stepped so that dust does not enter between the main scale and the slider. Since the end faces of the head of the main scale and the slider are set to the 0 (zero) base point (measurement surface), the level difference can be measured. The standard caliper can measure four steps in addition to the outside, inside, and depth measurements. The vernier scale has a gentle slope (14 °), making it easier to read.
    atribut:
    • Minimum Reading (mm): 0.05
    • Series: 530
    • Depth Bar: Yes
  15. INGCO Vernier Caliper (Jangka Sorong)
    Mulai

    Rp269.900

    INGCO Vernier Caliper (Jangka Sorong)
    Deskripsi:
    INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorong
    atribut:
    • Reading (mm): 0.05
    • Material: Carbon steel
  16. Mitutoyo VERNIER CALIPER NIB 450/.05MM 160-130 (Jangka Sorong)
    Mulai

    Rp7.099.900

    Mitutoyo VERNIER CALIPER NIB 450/.05MM 160-130 (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces to perform precision inner and outer dimension measurements when high accuracy is necessary. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-450
    • Accuracy (mm): ±0.1
    • Technology: Mechanical
    • SPC Output: No
    • Graduation (mm): 0.05
    • Minimum Dimension in ID Measurement (mm): 20.1
    • Mitutoyo Part Number: C45
  17. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp479.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  18. Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)
    Mulai

    Rp4.999.900

    Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features long nib-style jaws made of hardened stainless steel to take precise inner and outer dimensions in recesses and other hard measurements to reach. The nib jaws have rounded measuring surfaces for more accurate measurements on non-flat surfaces found in pieces such as bearings. The Vernier caliper’s 14-degree face angle makes reading the scale easier and helps prevent parallax error in measurement reading. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is made of hardened stainless steel that is corrosion resistant, and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-300
    • Minimum Dimension in ID Measurement (mm): 10.1
    • Accuracy (mm): ±0.04
    • Graduation Lower Scale (mm): 0.02
    • Graduation Upper Scale (mm): 0.02
    • Mitutoyo Part Number: CM30L
    • Technology: Mechanical
Daftar Harga mitutoyo vernier caliper Terbaru October 2026
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
Mitutoyo Vernier Caliper Fine (Jangka Sorong)Rp1.499.900
Mitutoyo Vernier Caliper NIB (Jangka Sorong)Rp4.699.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900
Mitutoyo Vernier Caliper Metric with Thumb Grip (Jangka Sorong)Rp839.900
Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)Rp689.900
Jackgen Vernier Caliper (Jangka Sorong)Rp129.900
One Two Cups V60 Coffee Filter Paper (Kertas Saringan Kopi)Rp33.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)